• The item cannot be ordered due to missing prices.

Rubber backing pad shank ⌀ 6 mm hard, External ⌀: 50mm

Article no.: 554089 50

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 50 mm
Tool-end mounting External thread quick-clamping system
Mounting machine-side Shank ⌀ 6 mm
Shank ⌀ 6 mm
suitable for quick-change system Roloc™
maximum speed 25,000 min-1
Type of product Backing pad

Identification numbers & Classifications

Article number 554089 50
EAN / GTIN 4046719810581
Manufacturer number 7000062724

Description

Version:

To take abrasive discs with external thread quick-clamping systems (Roloc™, Combidisc®).
Rubber backing pad with 1/4 inch mounting and 6 mm shank. Adapter No. 554081 allows mounting on an M14 spindle.
The Roloc™ quick-change system permits safe abrasive tool changing with “just one twist” by hand in the shortest time.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Note:

See No. 079325 for suitable angle grinders.

Downloads & documents

Compare with similar products

This article


Recommendations


Rubber backing pad shank ⌀ 6 mm hard, External ⌀: 50mm

Rubber backing pad shank ⌀ 6 mm hard, External ⌀: 50mm

Mounting machine-side Shank ⌀ 6 mm Shank ⌀ 6 mm
Tool-end mounting External thread quick-clamping system External thread quick-clamping system
External ⌀ 50 mm 50 mm 50 mm
maximum speed 25,000 min-1 25,000 min-1 30,000 min-1
suitable for quick-change system Roloc™
Shank ⌀ 6 mm 6 mm
Type of product Backing pad Backing pad Backing pad

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart