{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 50 mm | |
Tool-end mounting | External thread quick-clamping system | |
Mounting machine-side | Shank ⌀ 6 mm | |
Shank ⌀ | 6 mm | |
suitable for quick-change system | Roloc™ | |
maximum speed | 25,000 min-1 | |
Type of product | Backing pad |
Article number | 554092 50 | |
EAN / GTIN | 50500010315323 | |
Manufacturer number | 7000068120 | |
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |