{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 50 | |
Disc ⌀ | 50.8 mm | |
Manufacturer's designation | 777F | |
Colour code | green | |
suitable for quick-change system | Roloc™ | |
maximum speed | 25,000 min-1 | |
Type of product | Grinding wheel |
Article number | 554025 50 | |
EAN / GTIN | 30051144766308 | |
Manufacturer number | 7000045627 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Abrasive disc 777F 50 |
|||
Colour code | green | ||
Grit | 50 | 50 | 50 |
maximum speed | 25,000 | 25,000 | 25,000 |
Disc ⌀ | 50.8 | 50.8 | 76.2 |
Grinding media | Ceramic grit (CER) | ||
Grinding medium code | Ceramic | ZA | ZA |
Type of product | Grinding wheel | Grinding wheel | Grinding wheel |