{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | G1225 | |
Shape description | Pointed arch | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547200 G1225 | |
EAN / GTIN | 4007220936894 | |
Manufacturer number | 4007220936894 |
This article |
Recommendations |
|
---|---|---|
Burr Tooth profile INOX − coarse G1225 |
||
Shape | G1225 | G1225 |
Overall length | 65 | 70 |
Tool material | Carbide | Carbide |
Toothing grit designation | coarse | coarse |
Shank ⌀ | 6 | 6 |
Type of product | Burr | Burr |
Head length | 25 | 25 |