• The item cannot be ordered due to missing prices.

Burr Tooth profile INOX − coarse F0618

Article no.: 547200 F0618

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth type abbreviation INOX
Toothing grit designation coarse
Tool material Carbide
Shape F0618
Shape description round arch
Head ⌀ 6 mm
Head length 18 mm
Overall length 55 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 547200 F0618
EAN / GTIN 4007220900550
Manufacturer number 4007220900550

Application Table

Alu Mg
 
INOX
 
Ti
 
CuZn
 

Description

Version:

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material (no tempering colouration). Shank ⌀ 6mm.

Application:

Optimised for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr Tooth profile INOX − coarse F0618

Burr Tooth profile INOX − coarse F0618

Shape description round arch round arch
Overall length 55 50
Head ⌀ 6 6
Tool material Carbide Carbide
Tooth type abbreviation INOX INOX
Shank ⌀ 6 6
Type of product Burr Burr

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart