{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | D1210 | |
Shape description | ball | |
Head ⌀ | 12 mm | |
Head length | 10 mm | |
Overall length | 51 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547200 D1210 | |
EAN / GTIN | 4007220900543 | |
Manufacturer number | 4007220900543 |
This article |
Recommendations |
|
---|---|---|
Burr Tooth profile INOX − coarse D1210 |
||
Shape | D1210 | D1210 |
Shape description | ball | ball |
Overall length | 51 | 56 |
Head ⌀ | 12 | 12.7 |
Tooth type abbreviation | INOX | Z steel |
Type of product | Burr | Burr |
Head length | 10 | 11 |