{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | D1009 | |
Shape description | ball | |
Head ⌀ | 10 mm | |
Head length | 9 mm | |
Overall length | 49 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547200 D1009 | |
EAN / GTIN | 4007220952276 | |
Manufacturer number | 4007220952276 |
This article |
Recommendations |
|
---|---|---|
Burr Tooth profile INOX − coarse D1009 |
||
Shape description | ball | ball |
Head ⌀ | 10 | 9.6 |
Tool material | Carbide | Carbide |
Tooth type abbreviation | INOX | INOX |
Toothing grit designation | coarse | coarse |
Shank ⌀ | 6 | 6 |
Head length | 9 | 8 |