• The item cannot be ordered due to missing prices.

Internal precision bore gauge KT 8-12 mm

Article no.: 435125 8-12

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 8 mm - 12 mm
    Repetition accuracy without dial gauge 0.5 µm
    Measurement depth 100 mm
    Number of contact points 5
    Number of measuring discs 1
    Packaging sturdy box
    Type of product 2-point precision bore gauge

    Identification numbers & Classifications

    Article number 435125 8-12
    EAN / GTIN 2050001051035
    Manufacturer number 16000000

    Description

    Version:

    Two-point dial bore gauge, based on the Schwenk version. For measuring internal profiles and splines, serrations and splined hub profiles. High accuracy and reliability due to segment deflection of the contact point travel. Wide measurement range covered by interchangeable measuring tips. The measuring inserts have an internal thread for fitting ball tips. The carbide balls on the spherical tips are available from ⌀0.5mm in 0.001 mm increments (tolerance < 2µm).

    Supplied with:

    Gauge holder with probe rods and measuring tips, without spherical tips and display unit.

    Optional extras:

    Spherical inserts with carbide balls, precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322.

    Note:

    Version as a plug gauge for quicker and more reliable measuring without fluctuation.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart