{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 100 mm - 510 mm | |
Repetition accuracy without dial gauge | 0.5 µm | |
Measurement depth | 235 mm | |
Number of contact points | 5 | |
Number of measuring discs | 4 | |
Packaging | sturdy box | |
Type of product | 2-point precision bore gauge |
Article number | 435125 100-510 | |
EAN / GTIN | 2050002074408 |