{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Messbereich | 12 mm - 22 mm | |
Repetition accuracy without dial gauge | 0.5 µm | |
Measurement depth | 102 mm | |
Number of contact points | 11 | |
Number of measuring discs | 1 | |
Packaging | sturdy box | |
Type of product | 2-point precision bore gauge |
Article number | 435125 12-22 | |
EAN / GTIN | 2050001051042 | |
Manufacturer number | 16100000 |