{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6803J | |
Hole spacing e | 20 mm | |
Hole spacing f | 25.5 mm | |
Bore ⌀ d | 6.1 mm | |
Clamping height H | 35 mm | |
Clamping force P1 | 1,000 N | |
Clamping force P2 | 1,200 N | |
overall height | 176.5 mm | |
overall length | 77 mm | |
Contact screw | M6×35 mm | |
Type of product | Vertical toggle clamps |
Article number | 376520 2 | |
EAN / GTIN | 4020772007898 | |
Manufacturer number | 557319 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Vertical toggle clamp with angled base for side attachment 2 |
||
Bore ⌀ d | 6.1 mm | 5.2 mm |
overall height | 176.5 mm | 140 mm |
overall length | 77 mm | 74.5 mm |
Hole spacing e | 20 mm | 12,5 mm |
Type | 6803J | 376508 2 |
Type of product | Vertical toggle clamps | Vertical toggle clamps |
Clamping height H | 35 mm | 22.5 mm |