• The item cannot be ordered due to missing prices.

Vertical toggle clamp with horizontal base 2

Article no.: 376508 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 376508 2
Hole spacing e 12,5 mm
Hole spacing f 27 mm
Bore ⌀ d 5.2 mm
Clamping height H 22.5 mm
Clamping force P1 1,200 N
Clamping force P2 1,500 N
overall height 140 mm
overall length 74.5 mm
Contact screw M6×50 mm
Type of product Vertical toggle clamps

Identification numbers & Classifications

Article number 376508 2
EAN / GTIN 4045197226273
Manufacturer number 376508 2

Description

Version:

With horizontal base for fixing to base plates etc.

Application:

For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart