• The item cannot be ordered due to missing prices.

Vertical toggle clamp with angled base for side attachment 3

Article no.: 376520 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6803J
Hole spacing e 24 mm
Hole spacing f 28.5 mm
Bore ⌀ d 6.5 mm
Clamping height H 40 mm
Clamping force P1 1,400 N
Clamping force P2 2,500 N
overall height 223 mm
overall length 111 mm
Contact screw M8×45 mm
Type of product Vertical toggle clamps

Identification numbers & Classifications

Article number 376520 3
EAN / GTIN 4020772007904
Manufacturer number 557320

Description

Version:

With angled base for side attachment.
  • Compact design due to new handle.
  • Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.
  • Captive contact screw.
  • Finger protection thanks to safety clamping mechanism no trap points.

Application:

For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

Downloads & documents

Compare with similar products

This article


Recommendations


Vertical toggle clamp with angled base for side attachment 3

Vertical toggle clamp with angled base for side attachment 3

Contact screw M8×45 mm M8×45 mm
Bore ⌀ d 6.5 mm 7.2 mm
overall length 111 mm 90 mm
Clamping force P1 1,400 N 1,800 N
Hole spacing e 24 mm 19 mm
Type of product Vertical toggle clamps Vertical toggle clamps
Clamping height H 40 mm 32 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart