{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6803J | |
Hole spacing e | 32 mm | |
Hole spacing f | 32 mm | |
Bore ⌀ d | 8.5 mm | |
Clamping height H | 60 mm | |
Clamping force P1 | 2,000 N | |
Clamping force P2 | 3,000 N | |
overall height | 280 mm | |
overall length | 141 mm | |
Contact screw | M8×65 mm | |
Type of product | Vertical toggle clamps |
Article number | 376520 4 | |
EAN / GTIN | 4020772007911 | |
Manufacturer number | 557321 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Vertical toggle clamp with angled base for side attachment 4 |
||
overall height | 280 mm | 218 mm |
overall length | 141 mm | 143 mm |
Clamping force P2 | 3,000 N | 3,470 N |
Hole spacing e | 32 mm | 32 mm |
Type | 6803J | 376508 4 |
Type of product | Vertical toggle clamps | Vertical toggle clamps |
Clamping height H | 60 mm | 43 mm |