• The item cannot be ordered due to missing prices.

Pair of parallels, 125×10 Magnetic underside 20 mm

Article no.: 366326 20

Product details

Technical Data

Length 125 mm
Width 10 mm
Height 20 mm
Height tolerance ± 0.01 mm
Hardness 60 HRC
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366326 20
EAN / GTIN 4062406298487
Manufacturer number 366326 20

Description

Advantage:

  • Flexible use thanks to integral rod magnet on the underside.
  • Reduction in set-up time.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart