{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 160 mm | |
Width | 10 mm | |
Height | 25 mm | |
Height tolerance | ± 0.01 mm | |
Hardness | 60 HRC | |
Type of product | Pairs of parallels |
Article number | 366327 25 | |
EAN / GTIN | 4062406298531 | |
Manufacturer number | 366327 25 |