• The item cannot be ordered due to missing prices.

Single pair of parallels for 366702 / 6704 size 100 3X11 mm

Article no.: 366706 3X11

Product details

Technical Data

Width 3 mm
Height 11 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366706 3X11
EAN / GTIN 4045197799395
Manufacturer number 366706 3X11

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
GARANT − precision version. Accuracy: Height and pairing tolerance ± 0.007 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366702; 366704.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width×height (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart