• The item cannot be ordered due to missing prices.

Pair of parallels magnetic 20C mm

Article no.: 363075 20C

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 80 mm
    Width 2.5 mm
    suitable for colour code Xtric 80
    Type of product Pairs of parallels

    Identification numbers & Classifications

    Article number 363075 20C
    EAN / GTIN 4062406128654
    Manufacturer number 363075 20C

    Description

    Note:

    Sizes 15C, 20C, 22C, 30C and 32C were modified to suit the contour of the reduced-thickness jaws.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart