{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H7) | 32 mm | |
VDI size | VDI 40 | |
d8 | 65 mm | |
l6 | 130 mm | |
l7 | 120 mm | |
l8 | 80 mm | |
Colour code for VDI shanks | VDI 40 | |
Thread M | M22×1.5 | |
Type of product | VDI boring bar toolholder |
Article number | 319276 32 | |
EAN / GTIN | 4045197782496 | |
Manufacturer number | 319276 32 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Slotted boring bar holder Form E2, VDI 40, Bore d2 (H7): 32mm |
|||||
Colour code for VDI shanks | VDI 40 | VDI 30 | VDI 30 | VDI 40 | VDI 50 |
Shape | E | E | E | E | E |
VDI size | VDI 40 | VDI 30 | VDI 30 | VDI 40 | VDI 50 |
Bore d2 (H7) | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm |
l6 | 130 mm | 130 mm | 75 mm | 75 mm | 90 mm |
l7 | 120 mm | 120 mm | 61 mm | 61 mm | 76 mm |
Type of product | VDI boring bar toolholder | VDI boring bar toolholder | VDI boring bar toolholder | VDI boring bar toolholder | VDI boring bar toolholder |