{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H7) | 32 mm | |
VDI size | VDI 30 | |
d8 | 65 mm | |
l6 | 130 mm | |
l7 | 120 mm | |
l8 | 80 mm | |
Colour code for VDI shanks | VDI 30 | |
Thread M | M14×1.5 | |
Type of product | VDI boring bar toolholder |
Article number | 319275 32 | |
EAN / GTIN | 4045197782434 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Slotted boring bar holder Form E2 32 mm |
||
Colour code for VDI shanks | VDI 30 | VDI 40 |
Shape | E | E |
VDI size | VDI 30 | VDI 40 |
d8 | 65 | 65 |
l6 | 130 | 130 |
l7 | 120 | 120 |
Type of product | VDI boring bar toolholder | VDI boring bar toolholder |