{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H7) | 20 mm | |
VDI size | VDI 40 | |
d8 | 55 mm | |
l6 | 108 mm | |
l7 | 100 mm | |
l8 | 63 mm | |
Colour code for VDI shanks | VDI 40 | |
Thread M | M22×1.5 | |
Type of product | VDI boring bar toolholder |
Article number | 319276 20 | |
EAN / GTIN | 4045197782472 | |
Manufacturer number | 319276 20 |
This article |
Recommendations |
|
---|---|---|
Slotted boring bar holder Form E2 20 mm |
||
Colour code for VDI shanks | VDI 40 | VDI 40 |
Shape | E | E |
VDI size | VDI 40 | VDI 40 |
Bore d2 (H7) | 20 mm | 20 mm |
l6 | 108 mm | 75 mm |
l7 | 100 mm | 61 mm |
Type of product | VDI boring bar toolholder | VDI boring bar toolholder |