{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H7) | 12 mm | |
VDI size | VDI 40 | |
d8 | 45 mm | |
l6 | 90 mm | |
l7 | 95 mm | |
l8 | 50 mm | |
Colour code for VDI shanks | VDI 40 | |
Thread M | M22×1.5 | |
Type of product | VDI boring bar toolholder |
Article number | 319276 12 | |
EAN / GTIN | 4045197782458 | |
Manufacturer number | 319276 12 |
This article |
Recommendations |
|
---|---|---|
Slotted boring bar holder Form E2, VDI 40, Bore d2 (H7): 12mm |
||
Colour code for VDI shanks | VDI 40 | VDI 40 |
Shape | E | E |
VDI size | VDI 40 | VDI 40 |
Bore d2 (H7) | 12 mm | 12 mm |
l6 | 90 mm | 75 mm |
l7 | 95 mm | 61 mm |
Type of product | VDI boring bar toolholder | VDI boring bar toolholder |