• The item cannot be ordered due to missing prices.

Knurl forming tool universal 25 mm

Article no.: 290090 25

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: Left-hand and right-hand
  • for knurl profile: RAA 2×AA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction Left-hand and right-hand
for knurl profile RAA 2×AA
Shank width 25 mm
Shank height 20 mm
for knurl ⌀ d1 20 mm
for knurl width w 8 mm
for knurl bore ⌀ d2 6 mm
for knurled countersunk ⌀ d3 13 mm
Working range 10 mm - 110 mm
Closure stud 299925 2
Disc 299927 2
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290090 25
EAN / GTIN 4030741325182
Manufacturer number 31000753

Description

Version:

Modular design: Can be used universally as right-hand or left-hand version.
Grub screws in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart