{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting direction | Left-hand and right-hand | |
for knurl profile | RAA 2×AA | |
Shank width | 16 mm | |
Shank height | 16 mm | |
for knurl ⌀ d1 | 15 mm | |
for knurl width w | 6 mm | |
for knurl bore ⌀ d2 | 6 mm | |
for knurled countersunk ⌀ d3 | 11 mm | |
Working range | 3 mm - 40 mm | |
Closure stud | 299925 1 | |
Disc | 299927 1 | |
Type of product | Self-centering knurling tool |
Article number | 290090 16 | |
EAN / GTIN | 4030741325106 | |
Manufacturer number | 31000751 |