• The item cannot be ordered due to missing prices.

Knurl forming tool universal 20 mm

Article no.: 290090 20

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: Left-hand and right-hand
  • for knurl profile: RAA 2×AA

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting direction Left-hand and right-hand
    for knurl profile RAA 2×AA
    Shank width 20 mm
    Shank height 20 mm
    for knurl ⌀ d1 20 mm
    for knurl width w 8 mm
    for knurl bore ⌀ d2 6 mm
    for knurled countersunk ⌀ d3 13 mm
    Working range 10 mm - 110 mm
    Closure stud 299925 2
    Disc 299927 2
    Type of product Self-centering knurling tool

    Identification numbers & Classifications

    Article number 290090 20
    EAN / GTIN 4030741325175
    Manufacturer number 31000752

    Description

    Version:

    Modular design: Can be used universally as right-hand or left-hand version.
    Grub screws in the shank for clearance angle correction.
    Carbide roller pin for increased wear resistance.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart