• The item cannot be ordered due to missing prices.

Knurl forming tool universal, Shank size: 12mm

Article no.: 290090 12

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: Left-hand and right-hand
  • for knurl profile: RAA 2×AA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction Left-hand and right-hand
for knurl profile RAA 2×AA
Shank width 12 mm
Shank height 12 mm
for knurl ⌀ d1 15 mm
for knurl width w 6 mm
for knurl bore ⌀ d2 6 mm
for knurled countersunk ⌀ d3 11 mm
Working range 3 mm - 40 mm
Closure stud 299925 1
Disc 299927 1
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290090 12
EAN / GTIN 4030741689642
Manufacturer number 31002803

Description

Version:

Modular design: Can be used universally as right-hand or left-hand version.
Grub screws in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart