{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 15 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Cutting point / joint | 40 mm | |
ISO code cutting head | PDUNR | |
suitable indexable insert | DN.. 1506.. | |
Approach angle | 93 degrees | |
Minimum pre-drill ⌀ Dmin | 50 mm | |
Centre offset L3 | 27 mm | |
Overall length L | 40 mm | |
Lever | 320612 P05 | |
Lever screw | 320611 P05 | |
Spring pin | 320618 P05 | |
Shim | 320610 P05 | |
Insert assignment | left-hand and neutral | |
Type of product | Cutting head |
Article number | 264826 ST/5 | |
EAN / GTIN | 2050002058156 | |
Manufacturer number | 250622 40/15 |