• The item cannot be ordered due to missing prices.

Cutting head ST/13

Article no.: 264826 ST/13

Select article variation and quantity

System / insert size Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 11 mm
Application type right-hand
Through-coolant yes
Cutting point / joint 32 mm
ISO code cutting head SDUCR
suitable indexable insert DC.. 11T3..
Approach angle 93 degrees
Minimum pre-drill ⌀ Dmin 40 mm
Centre offset L3 22 mm
Overall length L 35 mm
Insert assignment left-hand and neutral
Type of product Cutting head

Identification numbers & Classifications

Article number 264826 ST/13
EAN / GTIN 2050002059238
Manufacturer number 260316 32/11

Description

Suitable for:

Boring bar shanks No. 320102, 320104, 320407, 320409 and 320410.

Spare part:

Insert screw on request.

Note:

Combination of all cutting heads with all boring bar shanks within the same system (GL, QC, DM) possible.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart