{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 11 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Cutting point / joint | 25 mm | |
ISO code cutting head | SVQBR | |
suitable indexable insert | VB.. 1103.. | |
Approach angle | 107.5 degrees | |
Minimum pre-drill ⌀ Dmin | 32 mm | |
Centre offset L3 | 17 mm | |
Overall length L | 35 mm | |
Insert assignment | left-hand and neutral | |
Type of product | Cutting head |
Article number | 264826 ST/15 | |
EAN / GTIN | 2050002059252 | |
Manufacturer number | 261114 25/11 |