{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 11 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Cutting point / joint | 40 mm | |
ISO code cutting head | SDUCR | |
suitable indexable insert | DC.. 11T3.. | |
Approach angle | 93 degrees | |
Minimum pre-drill ⌀ Dmin | 50 mm | |
Centre offset L3 | 27 mm | |
Overall length L | 40 mm | |
Insert assignment | left-hand and neutral | |
Type of product | Cutting head |
Article number | 264826 ST/14 | |
EAN / GTIN | 2050002059245 | |
Manufacturer number | 260316 40/11 |