• The item cannot be ordered due to missing prices.

Boring bar, steel 40/16 mm

Article no.: 251725 40/16
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 40 mm
Insert size 16 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A40T MVUNR/L 16
Setting angle κ 93 degrees
suitable indexable insert VN.. 1604..
Minimum pre-drill ⌀ Dmin 50 mm
Centre offset L3 27 mm
Clamping height L2 38.5 mm
Overall length L 300 mm
Shim 259031 39
Shim screw 259025 3
Clamping claw 259038 4
Screw for clamp 259021 1
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251725 40/16
EAN / GTIN 4045197868244
Manufacturer number 251725 40/16

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart