{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PrecisionBits | |
Torx® profile | TX8 | |
overall length | 50 mm | |
Drive profile | Screwdriver for TORX® screws | |
Bit hexagon shank | E 6,3 | |
Type of product | Bit tool |
Article number | 674248 TX8 | |
EAN / GTIN | 7610733221295 | |
Manufacturer number | E6.400/8 |
This article |
Recommendations |
|
---|---|---|
PrecisionBit for Torx®, 1/4 inch E 6.3 TX8 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 50 | 25 |
Manufacturer's designation | PrecisionBits | |
Bit hexagon shank | E 6,3 | C 6,3 |
Torx® profile | TX8 | TX8 |
Type of product | Bit tool | Bit tool |