• The item cannot be ordered due to missing prices.

VNGA 160404, KB7205, Application range: HART

Article no.: 255756 HART

Select article variation and quantity

Application range Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range HART
ISO code indexable insert VNGA 160404
Corner radius 0.4 mm
Grade KB7205
Tool material Ceramic
Cutting conditions continuous
Cutting edge version 0.2 mm×25°
Cutting depth ap 0.1 mm - 0.9 mm
Feed f 0.05 mm/rev. - 0.15 mm/rev.
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 255756 HART
EAN / GTIN 4045197511614
Manufacturer number 255756 HART
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 55 HRC
H
250
Steel < 60 HRC
H
210
Steel < 67 HRC
H
180
GG(G)
K
250
continuous
 
wet maximum
 
dry
 

Description

Version:

High quality, high-temperature ceramic tool material for reliable operation on materials that are hard and difficult to machine.
Coated aluminium oxide titanium carbide ceramic for machining hard materials up to 68 HRC.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart