{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | T15 | |
Thread | M6 | |
Length L | 30 mm | |
Tightening torque | 5 Nm | |
Type of product | Screw |
Article number |
259021 1
Copy |
|
EAN / GTIN |
4062406246273
Copy |
|
Manufacturer number |
259021 1
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |