{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 4 AF | |
Thread | M8 | |
Length L | 30 mm | |
Tightening torque | 3 Nm | |
Type of product | Screw |
Article number | 259021 2 | |
EAN / GTIN | 4062406349837 | |
Manufacturer number | 259021 2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Screw for clamping claw 2 |
|||||
Drive | 4 AF | TX10 | 3.5 AF | T20 | |
Tightening torque | 3 | 1.7 | 5 | 4 | |
Thread | M8 | 5 UNC | M5×0.5 | M6 | |
Length L | 30 | 12 | 7 | 13.5 | |
Type of product | Screw | Screw | Screw | Screw | Screw |