• The item cannot be ordered due to missing prices.

KUB Pentron® indexable drill Plain shank 17 mm

Article no.: 236602 17

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 5×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Pentron®
Nominal ⌀ D 17
Drill depth for indexable insert drill up to 5×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 85 mm
Overhang LA 102 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
ISO code indexable insert SOGX 050204 12-...
Pack of insert screws 239652 6IP1 (0.6 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236602 17
EAN / GTIN 4047109191662
Manufacturer number U45 01700

Description

Version:

  • Very high performance and long tool life thanks to optimised base body strength and special surface treatment.
  • Best dimensional accuracy under very difficult drilling conditions.
  • Stock costs reduced because internal and external inserts are identical.
  • Offset-axis drilling is possible up to Vmax = 0.25 mm. Maximum ⌀ = D + 0.5 mm achievable by offsetting.

Bore tolerance: ⌀D − 0.1 / + 0.35

Application:

  • Under extreme machining conditions.

With indexable inserts No. 236605236610.

Supplied with:

Clamp screws (without indexable inserts).

Recommendation:

When spot-drilling reduce the feed rate by 70 %.

Note:

Version with PSC shank available on request.
Version 2×D and 3×D with ABS® also available on request in imperial sizes.

Downloads & documents

Compare with similar products

This article


Recommendations


KUB Pentron® indexable drill Plain shank 17 mm

KUB Pentron® indexable drill Plain shank 17 mm

Drill depth for indexable insert drill up to 5×D 5×D
Use for drilling limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling
Through-coolant yes yes
ISO code indexable insert SOGX 050204 12-... SOGX 060305
Shank ⌀ Ds 20 20
Shank length Ls 50 50
Pack of insert screws 239652 6IP1 (0.6 Nm) 239700 6IP2 (0.6 Nm)

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart