• The item cannot be ordered due to missing prices.

KUB Pentron® indexable drill Plain shank 16 mm

Article no.: 236602 16
  • Drill depth for indexable insert drill up to: 5×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Product details

Technical Data

Series KUB Pentron®
Nominal ⌀ D 16
Drill depth for indexable insert drill up to 5×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 80 mm
Overhang LA 96 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
ISO code indexable insert SOGX 040204 10-...
Pack of insert screws 239652 5IP1 (0.38 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236602 16
EAN / GTIN 4047109206434
Manufacturer number U45 01600

Description

Version:

  • Very high performance and long tool life thanks to optimised base body strength and special surface treatment.
  • Best dimensional accuracy under very difficult drilling conditions.
  • Stock costs reduced because internal and external inserts are identical.
  • Offset-axis drilling is possible up to Vmax = 0.25 mm. Maximum ⌀ = D + 0.5 mm achievable by offsetting.

Bore tolerance: ⌀D − 0.1 / + 0.35

Application:

  • Under extreme machining conditions.

With indexable inserts No. 236605236610.

Supplied with:

Clamp screws (without indexable inserts).

Recommendation:

When spot-drilling reduce the feed rate by 70 %.

Note:

Version with PSC shank available on request.
Version 2×D and 3×D with ABS® also available on request in imperial sizes.

Downloads & documents

Compare with similar products

This article


Recommendations


KUB Pentron® indexable drill Plain shank 16 mm

KUB Pentron® indexable drill Plain shank 16 mm

Number of cutting edges Z 1 1
Drill depth for indexable insert drill up to 5×D 5×D
Use for drilling limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling
ISO code indexable insert SOGX 040204 10-... SOGX 050204
Pack of insert screws 239652 5IP1 (0.38 Nm) 239700 5IP (0.38 Nm)
Machining strategy HPC HPC
Series KUB Pentron® Power Drill

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC m7 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart