• The item cannot be ordered due to missing prices.

KUB Pentron® indexable drill Plain shank 19 mm

Article no.: 236602 19
  • Drill depth for indexable insert drill up to: 5×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Product details

Technical Data

Series KUB Pentron®
Nominal ⌀ D 19
Drill depth for indexable insert drill up to 5×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 95 mm
for inch ⌀ 3/4 in
Overhang LA 113 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
ISO code indexable insert SOGX 060206 18-...
Pack of insert screws 239652 6IP2 (1.0 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236602 19
EAN / GTIN 4047109181335
Manufacturer number U45 11900

Description

Version:

  • Very high performance and long tool life thanks to optimised base body strength and special surface treatment.
  • Best dimensional accuracy under very difficult drilling conditions.
  • Stock costs reduced because internal and external inserts are identical.
  • Offset-axis drilling is possible up to Vmax = 0.25 mm. Maximum ⌀ = D + 0.5 mm achievable by offsetting.

Bore tolerance: ⌀D − 0.1 / + 0.35

Application:

  • Under extreme machining conditions.

With indexable inserts No. 236605236610.

Supplied with:

Clamp screws (without indexable inserts).

Recommendation:

When spot-drilling reduce the feed rate by 70 %.

Note:

Version with PSC shank available on request.
Version 2×D and 3×D with ABS® also available on request in imperial sizes.

Downloads & documents

Compare with similar products

This article


Recommendations


KUB Pentron® indexable drill Plain shank 19 mm

KUB Pentron® indexable drill Plain shank 19 mm

Drill depth for indexable insert drill up to 5×D 5×D
Use for drilling limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling
Nominal ⌀ D 19 19
Shank ISO 9766 ISO 9766
Shank ⌀ Ds 25 25
Reach L1 95 95
for inch ⌀ 3/4 3/4

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC m7 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart