• The item cannot be ordered due to missing prices.

KOMET® indexable insert 12-010

Article no.: 236607 12-010

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 050204-01
Series KUB Pentron®
Designation 12-010
Grade BK6115
Type GG(G)
Tool material Carbide
Feed f in steel < 900 N/mm2 0.1 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236607 12-010
EAN / GTIN 4047109187627
Manufacturer number W80 12010.046115

Application Table

GG(G)
K
120
wet maximum
 

Description

Note:

Do not use in the centre pocket of indexable drills!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart