• The item cannot be ordered due to missing prices.

Base body Parallel shank, with through-coolant 13

Article no.: 232240 13

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 1.5×D
  • Shank: ISO 9766
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 1.5×D
Shank ISO 9766
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 13 mm - 17.5 mm
Reach L1 26 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
Clamping screws 232990 TX8
Type of product Indexable drill

Identification numbers & Classifications

Article number 232240 13
EAN / GTIN 4045197717733
Manufacturer number 232240 13

Description

Version:

For holes up to IT10 accuracy.
With internal cooling.
Straight fluted.

Note:

Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Base body Parallel shank, with through-coolant 13

Base body Parallel shank, with through-coolant 13

Dia. range Dc 13 ;17.5 13 ;13.49 13 ;17.5
Number of cutting edges Z 2 2 2
Version 1.5×D 1.5×D 1.5×D
Through-coolant yes yes yes
Shank ISO 9766 ISO 9766 Morse taper
Reach L1 26 21 26
Type of product Indexable drill Indexable drill Indexable drill

Suitable products

Inserts

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart