{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 1.5×D | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 13 mm - 17.5 mm | |
Reach L1 | 26 mm | |
Morse taper MT size | 2 | |
Clamping screws | 232990 TX8 | |
Type of product | Indexable drill |
Article number | 232271 13 | |
EAN / GTIN | 4062406105815 | |
Manufacturer number | 232271 13 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Base body 6371G-50-500-040 MT shank, with through-coolant 13 |
|||
Dia. range Dc | 13 mm - 17.5 mm | 13 mm - 13.49 mm | 13 mm - 17.5 mm |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 1.5×D | 1.5×D | 1.5×D |
Through-coolant | yes | yes | yes |
Shank | Morse taper | ISO 9766 | ISO 9766 |
Reach L1 | 26 mm | 21 mm | 26 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |