{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 1.5×D | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 36 mm - 47 mm | |
Reach L1 | 70.5 mm | |
Morse taper MT size | 4 | |
Clamping screws | 232990 TX20 | |
Type of product | Indexable drill |
Article number | 232271 36 | |
EAN / GTIN | 4062406105846 | |
Manufacturer number | 232271 36 |
This article |
Recommendations |
||
---|---|---|---|
Base body 6371G-50-500-040 MT shank, with through-coolant, 1.5×D, Type: 36 |
|||
Dia. range Dc | 36 mm - 47 mm | 36 mm - 36.99 mm | 36 mm - 47 mm |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 1.5×D | 1.5×D | 1.5×D |
Through-coolant | yes | yes | yes |
Shank | Morse taper | ISO 9766 | ISO 9766 |
Reach L1 | 70.5 mm | 56 mm | 70.5 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |