• The item cannot be ordered due to missing prices.

Base body Parallel shank, with through-coolant 48

Article no.: 232240 48

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 1.5×D
  • Shank: ISO 9766
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 1.5×D
Shank ISO 9766
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 48 mm - 65 mm
Reach L1 97.5 mm
Shank ⌀ Ds 40 mm
Shank length Ls 70 mm
Clamping screws 232990 TX20
Type of product Indexable drill

Identification numbers & Classifications

Article number 232240 48
EAN / GTIN 4045197717771
Manufacturer number 232240 48

Description

Version:

For holes up to IT10 accuracy.
With internal cooling.
Straight fluted.

Note:

Further sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart