• The item cannot be ordered due to missing prices.

X.LT...ER-D41 09 mm

Article no.: 221938 09

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XDLT090408-ER-D41
    Indexable insert size 09
    Type UNI
    Corner radius 0.8 mm
    Grade X500
    Tool material Carbide
    Programming radius at ap max 2.01 mm
    Feed fz per tooth 0.15 mm - 1 mm
    Number of changes/inserts 4
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 221938 09
    EAN / GTIN 4059782505957
    Manufacturer number 5654896

    Application Table

    Steel < 750 N/mm²
    P
    230
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    140
    INOX < 900 N/mm²
    M
    200
    INOX > 900 N/mm²
    M
    170
    Ti > 850 N/mm²
    S
    60
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Particularly thick indexable inserts with ground wiper chamfer.

    Note:

    Standard application values for ae = 0.3×D.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart