• The item cannot be ordered due to missing prices.

High feed rate milling cutter 7792VX, with threaded shank, ⌀ D / number of teeth Z: 25/2mm

Article no.: 221905 25/2

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Plunging; Ramping
  • Machining strategy: HPC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 2
Shank type with threaded shank
Milling application Circular milling; Plunging; Ramping
Machining strategy HPC
Through-coolant yes
⌀ D3 10 mm
maximum cutting depth ap max 1.5 mm
Overall length Ltot 35 mm
Mounting thread M M12
Circular interpolation milling ⌀ Dmin 35 mm
Circular interpolation milling ⌀ Dmax 48 mm
Ramping angle αmax 1.55 degrees
Ramping length L for αmax 9.3 mm
suitable indexable insert XD.. 0904
Indexable insert size 09
Insert screw 229917 (T15; 2.1 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 221905 25/2
EAN / GTIN 4059782503212
Manufacturer number 5667916

Description

Description:

The unique design of the indexable inserts together with their approach angle in the milling body greatly reduces the radial forces and diverts them into the axial direction. Particularly thick indexable inserts with 4 cutting edges for the heaviest duties and high cost-effectiveness. The tool has particular advantages for face milling and milling deep pockets. With its ground wiper chamfer it is equally well suited also to plunge milling and finish milling operations.

Downloads & documents

Compare with similar products

This article


Recommendations


High feed rate milling cutter 7792VX, with threaded shank, ⌀ D / number of teeth Z: 25/2mm

High feed rate milling cutter 7792VX, with threaded shank, ⌀ D / number of teeth Z: 25/2mm

Number of cutting edges Z 2 2 2 2
Mounting thread M M12 M12 M12 M12
Overall length Ltot 35 mm 35 mm 36 mm 36 mm
Shank type with threaded shank with threaded shank with threaded shank with threaded shank
Circular interpolation milling ⌀ Dmin 35 mm 34 mm 38 mm 40 mm
Ramping angle αmax 1.55 degrees 2.02 degrees 3.29 degrees 2.74 degrees
Type of product Copy mill Copy mill Copy mill Copy mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart