{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 35 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 20 mm | |
maximum cutting depth ap max | 1.5 mm | |
Overall length Ltot | 43 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 55 mm | |
Circular interpolation milling ⌀ Dmax | 68 mm | |
Ramping angle αmax | 0.74 degrees | |
Ramping length L for αmax | 19.3 mm | |
suitable indexable insert | XD.. 0904 | |
Indexable insert size | 09 | |
Insert screw | 229918 (T15; 2.1 Nm) | |
Type of product | Copy mill |
Article number | 221905 35/3 | |
EAN / GTIN | 2050002058545 | |
Manufacturer number | UKNS079211 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter 7792VX, with threaded shank, ⌀ D / number of teeth Z: 35/3mm |
|||
Number of cutting edges Z | 3 | 3 | 3 |
Milling application | Circular milling; Plunging; Ramping | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging |
suitable indexable insert | XD.. 0904 | XD.. 09T308 | XDM.090416 |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 35 mm | 35 mm | 35 mm |
Circular interpolation milling ⌀ Dmin | 55 mm | 54 mm | 58 mm |
Ramping length L for αmax | 19.3 mm | 18.5 mm | 20.43 mm |