• The item cannot be ordered due to missing prices.

GARANT Power Q high feed rate indexable milling cutter 35/3 mm

Article no.: 212809 35/3

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Power Q
    Cutting edge ⌀ DC 35 mm
    Number of cutting edges Z 3
    Shank type with threaded shank
    Milling application Circular milling; Ramping; Plunging
    Machining strategy HPC
    Through-coolant yes
    Tool exchange PowerCard
    ⌀ D1 h6 17 mm
    ⌀ D2 29 mm
    ⌀ D3 23 mm
    Overall length Ltot 47 mm
    Mounting thread M M16
    Circular interpolation milling ⌀ Dmin 58 mm
    Circular interpolation milling ⌀ Dmax 68 mm
    Circular interpolation milling ap 1 mm
    Ramping angle αmax 1.68 degrees
    Ramping length L for αmax 20.43 mm
    suitable indexable insert XDM.090416
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 212809 35/3
    EAN / GTIN 4045197939180
    Manufacturer number 212809 35/3

    Description

    Spare part:

    Pack of insert screws No. 219799 2 (10IP; 2.2Nm).

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP.
    When working with extensions, always use internal cooling.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    From the same series "Power Q" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart