{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 29 mm | |
⌀ D3 | 28 mm | |
Overall length Ltot | 47 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 68 mm | |
Circular interpolation milling ⌀ Dmax | 78 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 1.35 degrees | |
Ramping length L for αmax | 25.43 mm | |
suitable indexable insert | XDM.090416 | |
Type of product | Copy mill |
Article number | 212809 40/4 | |
EAN / GTIN | 4045197939197 | |
Manufacturer number | 212809 40/4 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Power Q high feed rate indexable milling cutter 40/4 mm |
||||
Number of cutting edges Z | 4 | 4 | 4 | 4 |
Mounting thread M | M16 | M16 | M16 | M16 |
Overall length Ltot | 47 | 42 | 43 | 47 |
Through-coolant | yes | yes | yes | yes |
Shank type | with threaded shank | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 40 | 40 | 40 | 40 |
⌀ D3 | 28 | 24 | 25.6 | 30 |