• The item cannot be ordered due to missing prices.

GARANT Power Q high feed rate indexable milling cutter, Weldon shank, ⌀ D / number of effective cutting edges Z: 30/2mm

Article no.: 212813 30/2

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 30 mm
Number of cutting edges Z 2
Shank type Weldon shank
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 14 mm
Overhang L1 40 mm
Overall length Ltot 100 mm
Shank ⌀ Ds h6 32 mm
Circular interpolation milling ⌀ Dmin 44 mm
Circular interpolation milling ⌀ Dmax 58 mm
Circular interpolation milling ap 1.5 mm
Ramping angle αmax 4.42 degrees
Ramping length L for αmax 10.34 mm
suitable indexable insert XDM.120516
Setting angle κ 11 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 212813 30/2
EAN / GTIN 4045197939227
Manufacturer number 212813 30/2

Description

Spare part:

Pack of insert screws No. 219812 (15IP; 5.0Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

From the same series "Power Q" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart