• The item cannot be ordered due to missing prices.

High feed rate milling cutter 7792VX 40/5 mm

Article no.: 221908 40/5

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Plunging; Ramping
  • Through-coolant: yes
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 40 mm
    Number of cutting edges Z 5
    Shank type with bore
    Milling application Circular milling; Plunging; Ramping
    Through-coolant yes
    Machining strategy HPC
    ⌀ D3 25 mm
    maximum cutting depth ap max 1.5 mm
    Overall length Ltot 32 mm
    Mounting bore ⌀ 16 mm
    Circular interpolation milling ⌀ Dmin 65 mm
    Circular interpolation milling ⌀ Dmax 78 mm
    Ramping angle αmax 0.59 degrees
    Ramping length L for αmax 24.3 mm
    Indexable insert size 09
    suitable indexable insert XD.. 0904
    Insert screw 229918 (T15; 2.1Nm)
    Setting angle κ 13 degrees
    Fz Helix 0.7
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 221908 40/5
    EAN / GTIN 2050002058569
    Manufacturer number 5667475

    Description

    Description:

    The unique design of the indexable inserts together with their approach angle in the milling body greatly reduces the radial forces and diverts them into the axial direction. Particularly thick indexable inserts with 4 cutting edges for the heaviest duties and high cost-effectiveness. The tool has particular advantages for face milling and milling deep pockets. With its ground wiper chamfer it is equally well suited also to plunge milling and finish milling operations.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    High feed rate milling cutter 7792VX 40/5 mm

    High feed rate milling cutter 7792VX 40/5 mm

    Milling application Circular milling ;Plunging ;Ramping Circular milling ;Circular milling ;Plunging
    Machining strategy HPC HPC
    Circular interpolation milling ⌀ Dmin 65 74
    Circular interpolation milling ⌀ Dmax 78 78
    Ramping angle αmax 0.59 0.62
    Ramping length L for αmax 24.3 32.4
    Fz Helix 0.7 0.8

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart